Zoro Homepage

Soho 3 Light Vanity Fixture Satin White Glass Polished Chrom

  • Mfr # 60-4583

  • Zoro # G3388931


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Width
25"
Lamp Type
incandescent
Mounting
Vanity
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4583
Zoro #
G3388931
UPC #
45923645839
Country of Origin
China

Dimensions

Height
7-1/4"
Width
25"

Details

Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Vanity
Number of Lights
3
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Fixture Series
Soho
Collection
Soho

Description

Wall Fixture,3L,Vanity,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.