Solara, 1 Light Wall Sconce, Natural Brass Finish, Frosted Ribbed Glass

  • Mfr # 60/8661

  • Zoro # G816513784


product price: $73.99
/ea

Key Features

Number of Bulbs
1
Standards
cETLus;FCC;Damp;RoHS
Watts
100W
Lamp Base
Medium
Assembled Depth
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8661
Zoro #
G816513784
UPC #
45923408427
Country of Origin
China

Dimensions

Assembled Depth
5.38 in
Width
5 in

Details

Number of Bulbs
1
Standards
cETLus;FCC;Damp;RoHS
Watts
100W
Lamp Base
Medium
Style
Transitional
Fixture Voltage
120V
Damp/Wet Rating
Damp
Body Material
Steel / Glass
Glass Color
Brass
Finish
Natural Brass
Glass Finish
Frosted Ribbed
For Use With
Lighting
Lamp Shape
A19

Description

Introducing the Solara 60-8661 one light wall sconce, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in natural brass, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 8.33" height, 5" width, 5.38" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Natural Brass with Frosted Ribbed Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.