Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solara, 3 Light Vanity, Matte Black Finish, Frosted Ribbed Glass

  • Mfr # 60/8643

  • Zoro # G116513750


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Width
23 in
Style
Transitional
Length
6.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8643
Zoro #
G116513750
UPC #
45923408458
Country of Origin
China

Dimensions

Width
23 in
Length
6.25 in
Height
8 in

Details

Number of Lights
3
Style
Transitional
Voltage
120V
Housing Finish
Matte Black
Standards
cETLus;FCC;Damp;RoHS
Shade Material
Steel / Glass
Watts
100W
Damp/Wet Rating
Damp
Color
Black
Glass Finish
Frosted Ribbed
For Use With
Lighting
Lamp Shape
A19
Lamp Base
Medium

Description

Introducing the Solara 60-8643 three light vanity fixture, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in matte black, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.


  • Designed for versatility and performance, this fixture uses three 100-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 8" height, 23" width, 6.25" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Matte Black with Frosted Ribbed Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.