
Solara, 4 Light Vanity, Matte Black Finish, Frosted Ribbed Glass
Mfr # 60/8644
Zoro # G616513717
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Style
Transitional
Color
Black
Damp/Wet Rating
Damp
Standards
cETLus;FCC;Damp;RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8644
Zoro #
G616513717
UPC #
45923408472
Country of Origin
China
Dimensions
Height
8 in
Length
6.25 in
Width
32.63 in
Details
Style
Transitional
Color
Black
Damp/Wet Rating
Damp
Standards
cETLus;FCC;Damp;RoHS
Voltage
120V
Shade Material
Steel / Glass
Watts
100W
Number of Lights
4
Housing Finish
Matte Black
Lamp Shape
A19
Glass Finish
Frosted Ribbed
Lamp Base
Medium
For Use With
Lighting
Description
Introducing the Solara 60-8644 four light vanity fixture, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in matte black, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.
- Designed for versatility and performance, this fixture uses four 100-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 8" height, 32.63" width, 6.25" extension
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Matte Black with Frosted Ribbed Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.