
Solara, 5 Light Chandelier, Matte Black Finish, Frosted Ribbed Glass
Mfr # 60/8650
Zoro # G916513851
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Diameter
30 in
Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Medium
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/8650
Zoro #
G916513851
UPC #
45923408595
Country of Origin
China
Dimensions
Diameter
30 in
Details
Number of Lights
5
Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Medium
Style
Transitional
Includes
(2) 6 in Stems; (2) 12 in Stems
Glass Finish
Frosted Ribbed
Finish
Matte Black
Watts
60W
Glass Color
Black
Voltage
120V
Material
Steel / Glass
For Use With
Lighting
Lamp Shape
A19
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Description
Introducing the Solara 60-8650 five light chandelier, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in matte black, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.
- Designed for versatility and performance, this fixture uses five 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 11" height, 30" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Matte Black with Frosted Ribbed Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.