Solara, 5 Light Chandelier, Natural Brass Finish, Frosted Ribbed Glass

  • Mfr # 60/8670

  • Zoro # G716513754


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Medium
Diameter
30 in
Finish
Natural Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/8670
Zoro #
G716513754
UPC #
45923408601
Country of Origin
China

Dimensions

Diameter
30 in

Details

Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Medium
Finish
Natural Brass
Voltage
120V
Style
Transitional
Material
Steel / Glass
Glass Finish
Frosted Ribbed
Number of Lights
5
Glass Color
Brass
Watts
60W
Includes
(2) 6 in Stems; (2) 12 in Stems
Sloped Ceiling Compatible
Yes
Lamp Shape
A19
Location Rating
Dry
For Use With
Lighting

Description

Introducing the Solara 60-8670 five light chandelier, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in natural brass, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.


  • Designed for versatility and performance, this fixture uses five 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 11" height, 30" diameter
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Natural Brass with Frosted Ribbed Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.