
Solara, 6 Light Island Pendant, Natural Brass Finish, Frosted Ribbed Glass
Mfr # 60/8669
Zoro # G516513824
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Length
40 in
Number of Lights
6
Width
12 in
Finish
Natural Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/8669
Zoro #
G516513824
UPC #
45923408588
Country of Origin
China
Dimensions
Length
40 in
Width
12 in
Details
Voltage
120V
Number of Lights
6
Finish
Natural Brass
Shade Material
Steel / Glass
Damp/Wet Rating
Dry
Glass Finish
Frosted Ribbed
Glass Color
Brass
Includes
(2) 6 in Stems; (2) 12 in Stems
Watts
60W
Slope Ceiling Adaptable
Yes
Standards
cETLus;FCC;Dry;RoHS
Lamp Base
Medium
Style
Transitional
For Use With
Lighting
Shape
Linear
Lamp Shape
A19
Description
Introducing the Solara 60-8669 six light island fixture, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in natural brass, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.
- Designed for versatility and performance, this fixture uses six 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 7.13" height, 12" width, 40" length
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Natural Brass with Frosted Ribbed Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.