
Solara, 7 Light Chandelier, Matte Black Finish, Frosted Ribbed Glass
Mfr # 60/8651
Zoro # G416513771
product price: $622.99
/ea
Free Shipping & Returns
Key Features
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Style
Transitional
Includes
(2) 6 in Stems; (2) 12 in Stems
Material
Steel / Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8651
Zoro #
G416513771
UPC #
45923408618
Country of Origin
China
Dimensions
Diameter
40 in
Details
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Style
Transitional
Includes
(2) 6 in Stems; (2) 12 in Stems
Material
Steel / Glass
Watts
60W
Lamp Base
Medium
Finish
Matte Black
Glass Finish
Frosted Ribbed
Glass Color
Black
Number of Lights
7
For Use With
Lighting
Lamp Shape
A19
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Description
Introducing the Solara 60-8651 seven light chandelier, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in matte black, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.
- Designed for versatility and performance, this fixture uses seven 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 12.88" height, 40" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Matte Black with Frosted Ribbed Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.