Solara, Mini Pendant, Natural Brass Finish, Frosted Ribbed Glass

  • Mfr # 60/8665

  • Zoro # G416513849


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Watts
100W
Number of Lights
1
Diameter
5 in
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8665
Zoro #
G416513849
UPC #
45923408502
Country of Origin
China

Dimensions

Diameter
5 in

Details

Watts
100W
Number of Lights
1
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Damp/Wet Rating
Dry
Glass Finish
Frosted Ribbed
Lamp Base
Medium
Slope Ceiling Adaptable
Yes
Style
Transitional
Shade Material
Steel / Glass
Finish
Natural Brass
Glass Color
Brass
Includes
(2) 6 in Stems; (2) 12 in Stems
Shape
Cylinder
Lamp Shape
A19
For Use With
Lighting

Description

Introducing the Solara 60-8665 one light mini pendant, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in natural brass, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 7.25" height, 5" diameter
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished inNatural Brass with Frosted Ribbed Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.