
Solara, Pendant, Natural Brass Finish, Frosted Ribbed Glass
Mfr # 60/8666
Zoro # G516513848
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Damp/Wet Rating
Dry
Shade Material
Steel / Glass
Finish
Natural Brass
Slope Ceiling Adaptable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/8666
Zoro #
G516513848
UPC #
45923408526
Country of Origin
China
Dimensions
Diameter
12 in
Details
Number of Lights
1
Damp/Wet Rating
Dry
Shade Material
Steel / Glass
Finish
Natural Brass
Slope Ceiling Adaptable
Yes
Style
Transitional
Includes
(2) 6 in Stems; (2) 12 in Stems
Glass Color
Brass
Lamp Base
Medium
Glass Finish
Frosted Ribbed
Voltage
120V
Standards
cETLus;FCC;Dry;RoHS
Watts
100W
For Use With
Lighting
Lamp Shape
Globe
Shape
Round
Description
Introducing the Solara 60-8666 one light pendant, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in natural brass, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.
- Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 20" height, 12" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished inNaturalBrass with Frosted Ribbed Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.