
Solara, Semi Flush Mount, Natural Brass Finish, Frosted Ribbed Glass
Mfr # 60/8667
Zoro # G816513753
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Watts
60W
Glass Finish
Frosted Ribbed
Damp/Wet Rating
Dry
Lamp Base
Medium
Finish
Natural Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8667
Zoro #
G816513753
UPC #
45923408540
Country of Origin
China
Dimensions
Outside Diameter
16.6 in
Details
Watts
60W
Glass Finish
Frosted Ribbed
Damp/Wet Rating
Dry
Lamp Base
Medium
Finish
Natural Brass
Style
Transitional
Glass Color
Brass
Body Material
Steel / Glass
Voltage
120V
Number of Bulbs
3
Standards
cETLus;FCC;Dry;RoHS
Lamp Shape
A19
Shape
Round
For Use With
Lighting
Description
Introducing the Solara 60-8667 three light semi-flush mount, where timeless design takes on a fresh perspective. With graceful simplicity redefined, it's traditionally styled and features fine details, offering a harmonious balance of elegance and ease. Finished in natural brass, beautifully complementing the satin white scalloped glass for a soft and inviting glow. Perfect for creating a serene yet sophisticated ambiance, Solara is designed to bring lasting beauty and effortless illumination to any space.
- Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 10.13" height, 16.6" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Natural Brass with Frosted Ribbed Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.