Shop NUVO
Create Account
Square LED Wide Beam Angle Canopy Light 3K/4K/5K CCT Selectable 20W/30W/45W Wattage Selectable Bronz
- Mfr # 65/636
- Zoro # G124964995
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/636
- Zoro #
- G124964995
- UPC #
- 045923654190
- Country of Origin
- Viet Nam
Description
SATCO NUVO's 65-636 LED Wide Beam Angle Canopy, offers cutting-edge field-selectable capabilities. Tailor your lighting experience by selecting from three color temperatures (3K, 4K, 5K) and three wattage options (20W, 30W, 45W.) The canopy comes in a sleek bronze finish and boasts a surge protection of 2.5kV, ensuring enhanced durability. The integrated sensor port makes the installation of optional motion sensors, sold separately, a breeze. Additionally, the canopy is designed with an IK10 rated vandal-resistant lens to withstand damage, and it proudly carries an IP65 rating, safeguarding against harsh elements in even the most demanding environments. Square LED Wide Beam Angle Canopy Light 3K/4K/5K CCT Selectable 20W/30W/45W Wattage Selectable Bronze Finish
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.