Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starfish SMART Doorbell Security Camera, Black Finish

  • Mfr # 65/936

  • Zoro # G114810646


product price: $188.95
/ea
Free Shipping & Returns

Key Features

Height
5.45 in
Color
Black
Material
Plastic
Width
2.09 in
Length
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/936
Zoro #
G114810646
UPC #
45923664588
Country of Origin
China

Dimensions

Height
5.45 in
Width
2.09 in
Length
5.45 in
Depth
1.19 in

Details

Item
SMART Doorbell Security Camera
Color
Black
Material
Plastic
Audio
2-Way Communication
Indoor/Outdoor
Outdoor
Camera Resolution
1080p
Includes
Mounting Hardware and Accessories; Plug Adapter (Chime); 32GB SD Card
For Use With
Lighting
Standards
FCC;Wet;IP65
Field of View
140° Diagonal
Location Rating
Wet
Pairing Technology
WiFi
Operating Temperature
-20C (-4F) to +45C (+113F)
Voltage
5V
Application
Outdoor Lighting
Communication Protocol
WiFi-2.4GHz
Finish
Black
IOT Enabled
Yes

Description

Easily expand home security with SATCO|NUVO's 65-936 Smart Wireless Doorbell with Remote Chime in Black. This complete doorbell system comes with rechargeable battery so that the unit can be installed with no electrical work. Motion detection sends alerts directly to your mobile device allowing you to view historical events and live events in real time, from anywhere. The included chime plugs into standard 120V outlets, making the doorbell audible, even if your mobile is on silent.


  • • Black Finish
  • • Rechargeable Battery for Wireless Installation
  • • No Monthly Subscription
  • • 32GB SD Card Included
  • • 1080P HD Camera with Night Vision
  • • Remote viewing and Event Recording
  • • Two-Way Talk
  • • Anti-Tamper Alarm
  • • Plug-In Chime Included
  • • Works with Google Home, Alexa, Siri; view on Alexa Show

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.