Zoro Homepage

Starfish - Smart Doorbell Security Camera Wired - Black Doorbell With Black Chime

  • Mfr # 65/934

  • Zoro # G322577157


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
5.87 in
Material
Plastic (PS)
Width
1.85 in
Voltage
5.1V
Length
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/934
Zoro #
G322577157
UPC #
045923411724
Country of Origin
China

Dimensions

Height
5.87 in
Width
1.85 in
Length
1.18 in

Details

Material
Plastic (PS)
Voltage
5.1V
Color
Black

Description

Easily expand home security with SATCO NUVO'S 65-934 Black Smart Doorbell with Remote Chime. This complete doorbell system comes with a rechargeable battery that charges automatically when hard wired. Motion detection sends alerts directly to your mobile device allowing you to view historical events and live events in real time, from anywhere. The included chime plugs into standard 120V outlets, making the doorbell audible, even if your mobile is on silent. Best of all, no subscription fees, ever.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.