
Starfish - Smart Doorbell Security Camera Wired - White Doorbell With White Chime
Mfr # 65/933
Zoro # G922577151
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Width
1.85 in
Height
5.87 in
Voltage
5.1V
Length
1.18 in
Material
Plastic (PS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/933
Zoro #
G922577151
UPC #
045923411717
Country of Origin
China
Dimensions
Width
1.85 in
Height
5.87 in
Length
1.18 in
Details
Voltage
5.1V
Color
White
Material
Plastic (PS)
Description
Easily expand home security with SATCO NUVO'S 65-933 White Smart Doorbell with Remote Chime. This complete doorbell system comes with a rechargeable battery that charges automatically when hard wired. Motion detection sends alerts directly to your mobile device allowing you to view historical events and live events in real time, from anywhere. The included chime plugs into standard 120V outlets, making the doorbell audible, even if your mobile is on silent. Best of all, no subscription fees, ever.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.