Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starfish SMART Indoor Pan & Tilt Camera, White Finish

  • Mfr # 65/945

  • Zoro # G314836637


product price: $63.95
/ea

Key Features

Height
4.33 in
Color
White
Material
Plastic
Width
2.8 in
Length
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/945
Zoro #
G314836637
UPC #
045923664601
Country of Origin
China

Dimensions

Height
4.33 in
Width
2.8 in
Length
4.33 in
Depth
2.76 in

Details

Item
Indoor Pan & Tilt Camera
Color
White
Material
Plastic
Voltage
5V
IOT Enabled
Yes
Pairing Technology
WiFi
Camera Resolution
1080p
Includes
Mounting Hardware and Accessories; USB A Cord; Plug Adapter; 32GB SD Card
Communication Protocol
WiFi-2.4GHz
Finish
White
Standards
FCC
Field of View
93° Diagonal
For Use With
Lighting
Application
Indoor Lighting
Audio
2-Way Communication
Location Rating
Dry
Operating Temperature
-10C (+14F) to +45C (+113F)
Indoor/Outdoor
Indoor

Description

Easily expand home security with SATCO|NUVO's 65-945 Smart Indoor Pan and Tilt Camera. Easily mount to the ceiling or wall to view any indoor space. Use the app to adjust the viewing angle panning 345 degrees and tilting -10 degrees to 40 degrees. View real-time or review motion activated events from anywhere on your mobile device with the STARFISH® app. Discreetly listen in or actively engage in conversation with the two-way talk feature. Best of all, no subscription fees, ever. This camera is also compatible with Google Home, Siri, SmartThings, and Alexa, including the Alexa Show.


  • • White Finish
  • • Plug and Play Installation
  • • No Monthly Subscription
  • • 32GB SD Card Included
  • • 1080P HD Camera with Night Vision
  • • Realtime Motion Alerts and Remote Viewing
  • • Video History and Event Recording
  • • Two-Way Talk, Motion Tracking, Sites
  • • Human Body Detection and Sound Detection
  • • Works with Google Home, Alexa, Siri; view on Alexa Show

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.