Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starfish SMART Indoor Pan & Tilt Camera White Finish

  • Mfr # 65/945R1

  • Zoro # G715939210


product price: $100.95
/ea
Free Shipping & Returns

Key Features

Height
4.33 in
Length
3.58 in
Color
White
Width
2.52 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/945R1
Zoro #
G715939210
UPC #
45923411588
Country of Origin
China

Dimensions

Height
4.33 in
Length
3.58 in
Width
2.52 in

Details

Color
White
Material
Plastic
Storage Capacity
32GB SD Card Included; Optional 128GB Max SD Card
Pairing Technology
Wi-Fi
Night Vision
IR Distance 10m
Includes
Mounting Hardware and Accessories; USB C Cord; Plug Adapter
Resolution
3MP(2304x1296)
Finish
White
Application
Lighting
Viewing Angle
102 D; 81 H; 43 V; FOV 102 Degrees
Audio
2-Way Communication
Standards
FCC
WiFi Frequency
2.4Ghz
Voltage
5V
Communication Protocol
Wi-Fi-2.4GHz; 802.11b/g/n; WPA/WPA2; WPA-PSK/WPA2-PSK
Software Supported
Tuya/Starfish APP; AWS Cloud Security Servers
Voice Assistants Supported
Alexa; Google Home; Siri; SmartThings
Fixture Type
Security Camera
Rotation Angle
Pan 355 Degree, Tilt -10 Degree - 40 Degree

Description

Easily expand home security with SATCO NUVO's 65-945R1 Smart Indoor Pan and Tilt Camera. Easily mount to the ceiling or wall to view any indoor space. Use the app to adjust the viewing angle panning 355 degrees and tilting -10 degrees to 40 degrees. View real-time or review motion activated events from anywhere on your mobile device with the STARFISH app. Discreetly listen in or actively engage in conversation with the two-way talk feature. Best of all, no subscription fees, ever. This camera is also compatible with Google Home, Siri, SmartThings, and Alexa, including the Alexa Show.


  • White Finish
  • Plug and Play Installation
  • No Monthly Subscription
  • 32GB SD Card Included
  • 1096P (3MP) HD Camera
  • Realtime Motion Alerts and Remote Viewing
  • Video History and Event Recording
  • Two-Way Talk, Motion Tracking, Sites
  • Human Body Detection and Sound Detection
  • Works with Google Home, Alexa, Siri; view on Alexa Show

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.