Zoro Homepage

Starfish SMART Indoor Security Camera, White Finish

  • Mfr # 65/940

  • Zoro # G614810672


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Height
3.58 in
Color
White
Material
Plastic
Length
3.58 in
Outside Dia.
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/940
Zoro #
G614810672
UPC #
45923664595
Country of Origin
China

Dimensions

Height
3.58 in
Length
3.58 in
Outside Dia.
2.36 in
Depth
2.64 in

Details

Item
Indoor Security Camera
Color
White
Material
Plastic
Camera Resolution
1080p
Finish
White
Field of View
93° Diagonal
Communication Protocol
WiFi-2.4GHz
For Use With
Lighting
Application
Indoor Lighting
Location Rating
Dry
IOT Enabled
Yes
Operating Temperature
-10C (+14F) to +45C (+113F)
Voltage
5V
Pairing Technology
WiFi
Standards
FCC
Includes
Mounting Hardware and Accessories; USB A Cord; Plug Adapter; 32GB SD Card
Audio
2-Way Communication
Indoor/Outdoor
Indoor

Description

Easily expand home security with SATCO|NUVO's 65-940 Indoor Smart Camera. Mount to the ceiling or wall to view any indoor space. View in real-time, or playback motion activated events from anywhere on your mobile device with the STARFISH® app. Discreetly listen in or actively engage in conversation with the two-way talk feature. Best of all, no subscription fees, ever. This camera is also compatible with Google Home, Siri, SmartThings, and Alexa, including the Alexa Show.


  • • White Finish
  • • Plug and Play Installation
  • • No Monthly Subscription
  • • 32GB SD Card Included
  • • 1080P HD Camera with Night Vision
  • • Realtime Motion Alerts and Remote Viewing
  • • Video History and Event Recording
  • • Two-Way Talk
  • • Human Body Detection and Sound Detection
  • • Works with Google Home, Alexa, Siri; view on Alexa Show

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.