
Starfish - Smart Outdoor Pan & Tilt Camera Battery
Mfr # 65/926
Zoro # G722577160
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Finish
Black / White
CCT
6000K
Storage Capacity
256 GB
Battery Type
Lithium-ion (Li-ion)
Style
Utility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/926
Zoro #
G722577160
UPC #
045923411700
Country of Origin
China
Dimensions
Height
5.92 in
Length
4.85 in
Width
3.86 in
Details
Finish
Black / White
CCT
6000K
Storage Capacity
256 GB
Battery Type
Lithium-ion (Li-ion)
Style
Utility
For Use With
Lighting
Voltage
5.1V
Lumens
360L
Pairing Technology
Bluetooth; WiFi
Communication Protocol
WiFi-2.4GHz; 802.11b/g/n; WPA/WPA2; WPA-PSK/WPA2-PSK
Material
Plastic (PS)
Standards
FCC; Wet; RoHS; IP65; IC
Damp/Wet Rating
Wet
Software Supported
Tuya/Starfish App; AWS Cloud Security Servers
Motion Sensored
Yes
Includes
Mounting Bracket; Screws and Anchors; USB-C Cable; 3W Solar Panel; Solar Panel Mounting Bracket
Battery Included
Yes
Watts
2.1W
Application
Lighting
Description
Easily expand home security with SATCO NUVO'S Smart Wireless Outdoor Pan and Tilt Camera with Solar Panel. Easily mount to siding or eaves to view any outdoor space. Use the app to adjust the viewing angle panning 355 degrees and tilting up to 70 degrees. View real-time or review motion activated events from anywhere on your mobile device with the STARFISH app. Discreetly listen in or actively engage in conversation with the two-way talk feature. Best of all, no subscription fees, ever. This camera is also compatible with Google Home, Siri, SmartThings, and Alexa.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.