Zoro Homepage

Starfish SMART Outdoor Pan & Tilt Camera, White Finish

  • Mfr # 65/925

  • Zoro # G214836638


product price: $142.95
/ea
Free Shipping & Returns

Key Features

Height
4.43 in
Color
White
Material
Plastic
Length
4.43 in
Outside Dia.
3.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/925
Zoro #
G214836638
UPC #
45923664564
Country of Origin
China

Dimensions

Height
4.43 in
Length
4.43 in
Outside Dia.
3.09 in
Depth
3.75 in

Details

Item
Outdoor Pan & Tilt Camera
Color
White
Material
Plastic
Indoor/Outdoor
Outdoor
For Use With
Lighting
Location Rating
Wet
Application
Outdoor Lighting
Audio
2-Way Communication
Voltage
12V
Communication Protocol
WiFi-2.4GHz
Standards
FCC;Wet;IP65
Includes
Mounting Hardware and Accessories; Plug Adapter; 32GB SD Card
Pairing Technology
WiFi
IOT Enabled
Yes
Finish
White
Camera Resolution
1296P (3MP)
Operating Temperature
-10C (+14F) to +50C (+122F)
Field of View
110° Diagonal / 96° High

Description

Easily expand home security with SATCO|NUVO’s 65-925 Smart Outdoor Pan and Tilt Camera. Easily mount to the ceiling or wall to view any outdoor space. Use the app to adjust the viewing angle panning 310 degrees and tilting up to 130 degrees. View real-time or review motion activated events from anywhere on your mobile device with the STARFISH® app. Discreetly listen in or actively engage in conversation with the two-way talk feature. Best of all, no subscription fees, ever. This camera is also compatible with Google Home, Siri, SmartThings, and Alexa, including the Alexa Show.


  • • White FInish
  • • Plug and Play Installation
  • • No Monthly Subscription
  • • 32GB SD Card Included
  • • 1296P HD Camera with Night Vision
  • • Realtime Motion Alerts and Remote Viewing
  • • Video History and Event Recording
  • • Two-Way Talk, Motion Tracking, Sites
  • • Human Body Detection, Onvif
  • • Works with Google Home, Alexa, Siri; view on Alexa Show

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.