Zoro Homepage

Starlight 1-Light Foyer Pendant, E26 60W, Matte Black: Clear Seeded

  • Mfr # 60/7687

  • Zoro # G108455792


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear Seeded
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7687
Zoro #
G108455792
UPC #
045923676871
Country of Origin
China

Dimensions

Height
20.25"
Diameter
14.75"

Details

Housing Finish
Clear Seeded
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Item
Pendants
Finish
Matte Black/Natural Brass
Material
Steel
Lamp Included
1
Dimmable
Lamp Dependent
Lamp Watts
60 W
Standards
cULus, Rated for Damp Location
Bulb Technology
Incandescent

Description

Mid-century charm in a stunning silhouette graces the Starlight 60-7687 one-light foyer pendant. The design is offered in matte black with a pop of brass, adding interest. The antique-inspired seeded clear glass continues the timeless style throughout the fixture. Minimal details are enhanced by the dual finishes, providing a chic yet warm array of lights for your home. Invite your family and guests with this stunning pendant, welcoming them with ambiance and style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.