Zoro Homepage

Starlight 1-Light Wall Sconce, E26 60W, Matte Black, Clear Seeded

  • Mfr # 60/7681

  • Zoro # G908455817


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Height
16.5"
Dimmable
Lamp Dependent
Fixture Voltage
120 V
Glass Color
Clear Seeded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7681
Zoro #
G908455817
UPC #
045923676819
Country of Origin
China

Dimensions

Height
16.5"
Width
5.625"

Details

Mounting Type
Wall
Dimmable
Lamp Dependent
Fixture Voltage
120 V
Finish
Matte Black/Natural Brass
Item
Wall
Glass Color
Clear Seeded
Lamp Watts
60 W
Standards
cULus, Rated for Damp Location
Lamp Included
1
Bulb Technology
Incandescent
Lamp Type
Medium
Housing Material
Steel
Description/Special Features
Transitional

Description

Mid-century charm in a stunning silhouette graces the Starlight 60-7681 one-light wall sconce. The design is offered in matte black with a pop of brass, adding interest. The antique-inspired seeded clear glass continues the timeless style throughout the fixture. Minimal details are enhanced by the dual finishes, providing a chic yet warm array of light for your home. Invite your family and guests in with a pair of these stunning tall sconces flanking the entryway, welcoming them with ambiance and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.