
Starlight 5-Light Chandelier, E26 60W, Matte Black, Clear Seeded
Mfr # 60/7685
Zoro # G308455813
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
Medium
Mounting
Hanging
Finish
Matte Black/Natural Brass
Glass Color
Clear Seeded
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7685
Zoro #
G308455813
UPC #
045923676857
Country of Origin
China
Dimensions
Diameter
28.125"
Height
21.375"
Details
Item
Hanging
Lamp Type
Medium
Mounting
Hanging
Finish
Matte Black/Natural Brass
Glass Color
Clear Seeded
Material
Steel
Voltage
120 V
Standards
cULus, Rated for Damp Location
Dimmable
Lamp Dependent
Style
Transitional
Lamp Included
5
Bulb Technology
Incandescent
Watts
60 W
Description
Mid-century charm in a stunning silhouette graces the Starlight 60-7685 five-light chandelier. The design is offered in matte black with a pop of brass, adding interest. The antique-inspired seeded clear glass continues the timeless style throughout the fixture. Minimal details are enhanced by the dual finishes, providing a chic yet warm array of lights for your home. Illuminate a wonderful dinner at your dining room table inviting your family and guests to join you, welcoming them with ambiance and style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.