Zoro Homepage

Stillwell Outdoor Hanging Lantern 1 Light Matte Black Finish

  • Mfr # 60/5958

  • Zoro # G006998155


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Voltage
120
Color
Black
Length (In.)
6.5
Height (In.)
13.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/5958
Zoro #
G006998155
UPC #
45923604249
Country of Origin
China

Dimensions

Length (In.)
6.5
Height (In.)
13.78
Width
6.5

Details

Item
Hanging
Finish
Matte Black
Voltage
120
Color
Black
Indoor/Outdoor Usage
Outdoor
Series
Stillwell
Housing Material
Die-Cast Aluminum / Glass
Bulb Primary Application
Lighting
Mounting
Hanging

Description

A lanternstyle approach to its design makes the Stillwell Outdoor Series a bona fide hit The translucent water glass obscures the bulb while still providing plenty of light to go around Its elongated diecast aluminum structure is finished in matte black making it quite versatile to match existing fixtures and home exteriors Satco 605958 is a stunning hanging light ideally suited to bring grace and style to your homes landscape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.