
Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish
Mfr # 60/5959
Zoro # G006998148
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Voltage
120
Housing Material
Die-Cast Aluminum / Glass
Length (In.)
6.5
Series
Stillwell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5959
Zoro #
G006998148
UPC #
045923604256
Country of Origin
China
Dimensions
Length (In.)
6.5
Width
6.5
Height (In.)
13.2
Details
Item
Wall
Finish
Matte Black
Voltage
120
Housing Material
Die-Cast Aluminum / Glass
Series
Stillwell
Indoor/Outdoor Usage
Outdoor
Mounting
Wall
Color
Black
Bulb Primary Application
Lighting
Description
A lanternstyle approach to its design makes the Stillwell Outdoor Series a bona fide hit The translucent water glass obscures the bulb while still providing plenty of light to go around Its elongated diecast aluminum structure is finished in matte black making it quite versatile to match existing fixtures and home exteriors Satco 605959 is a stunning wall light ideally suited to bring grace and style to your homes landscape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.