Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sullivan Outdoor Post Lantern 1 Light Matte Black Finish

  • Mfr # 60/7378

  • Zoro # G506998167


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height (In.)
17.13
Housing Material
Die-Cast Aluminum / Glass
Length (In.)
6.63
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7378
Zoro #
G506998167
UPC #
45923604867
Country of Origin
China

Dimensions

Height (In.)
17.13
Length (In.)
6.63
Width
9

Details

Item
Post
Finish
Matte Black
Housing Material
Die-Cast Aluminum / Glass
Voltage
120
Bulb Primary Application
Lighting
Mounting
Post
Color
Black
Series
Sullivan
Indoor/Outdoor Usage
Outdoor

Description

Simplicity at its finest the Sullivan Outdoor Series is ideal for nononsense styling where exterior lighting is concerned The basic structure holds clear seeded glass within its stretched frame emitting large bands of illumination The matte black finish gives it a universal appeal to coordinate well with existing finishes and home exteriors A clean effortless design makes the 607378 post light the perfect addition to any exterior lighting project

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.