Surrey 2 Light Semi Flush Fixture Frosted Glass Brushed Nick
Mfr # 60-4151
Zoro # G3387778
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Surrey
Finish
Brushed Nickel
Number of Lamps
2
Fixture Type
Semi Flush
Shade Type
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4151
Zoro #
G3387778
UPC #
45923641510
Country of Origin
China
Details
Fixture Series
Surrey
Finish
Brushed Nickel
Number of Lamps
2
Fixture Type
Semi Flush
Shade Type
Glass
Description
Semi Flush Fixture,2L,Glass,Brush Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.