Surrey 3 Light Pendant Fixture Frosted Glass Brushed Nickel
Mfr # 60-4147
Zoro # G3387723
product price:Â $271.99
/ea
Free Shipping & Returns
Key Features
Height
21"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-4147
Zoro #
G3387723
UPC #
45923641473
Country of Origin
China
Dimensions
Height
21"
Width
15-3/4"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
3
Light Type
A15 Bulb, 60W Max.
Style
Contemporary
Shade Type
Glass
Finish
Brushed Nickel
Fixture Series
Surrey
Collection
Surrey
Fixture Type
Pendant
Number of Lamps
3
Shade Color
Frosted
Description
Pendant Fixture,3L,Frost Glass,Br Nkl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.