
Sylas, 48 Inch LED Pendant, Polished Nickel Finish
Mfr # 62/2432
Zoro # G816513791
product price: $1,071.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V-277V
Dimmable
Yes-Dimmable
Glass Finish
White
Lumens
5120L
Shade Material
Aluminum / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2432
Zoro #
G816513791
UPC #
45923407888
Country of Origin
China
Dimensions
Length
48 in
Width
20.1 in
Details
Voltage
120V-277V
Dimmable
Yes-Dimmable
Glass Finish
White
Lumens
5120L
Shade Material
Aluminum / Steel
Damp/Wet Rating
Dry
Watts
64W
Standards
cETLus;FCC;Dry;RoHS
Style
Modern
CRI
90
Lamp Base
Integrated
Finish
Polished Nickel
Glass Color
Nickel
Color Temp.
3000K
For Use With
Lighting
Description
Embrace the beauty of organic design with the Sylas 62-2432 LED pendant, a whimsical light sculpture that redefines the art of lighting. Its free-form silhouette is comprised of a fluid-like, sculptural frame evoking a sense of movement and creativity. Finished in polished nickel, it brings a bold yet elegant presence to your home, transforming any space into a work of art. Perfect for those who appreciate the unexpected, it's a striking balance of artistic freedom and sophisticated style, creating a captivating focal point in any room.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 5120 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 10.1" height, 20.1" width, 48" length
- Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
- Finished in Polished Nickel
- Material is comprised of aluminum and steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.