Zoro Homepage

Tango 1-Light Small Pendant Matte Black with Polished Nickel

  • Mfr # 60/7472

  • Zoro # G503531831


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7472
Zoro #
G503531831
UPC #
45923674723
Country of Origin
China

Dimensions

Height
16
Diameter
7.875
Overall Height
160.5

Details

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte Black
Included
12-foot cord
Finish
Matte Black / Polished Nickel
Lighting Technology
Incandescent
Includes
12-foot cord
Lamp Watts
60
Watts
60
Dimmable
Lamp Dependent
Lamp Included
No
Material
Steel
Lamp Type - Fixtures
A19
Standards
cULus
Weight
3.13
For Use With
Indoor Lighting

Description

The Tango 60-7472 small pendant proves that simple style does not have to be boring. It features polished nickel accents on the base, cable collar and canopy, which gives the design some pop. The matte black metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to the style. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room: the possibilities are endless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.