Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tango 1-Light Wall Sconce - Matte Black with Polished Nickel

  • Mfr # 60/7469

  • Zoro # G103531828


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Height
14
Dimmable
Lamp Dependent
Finish
Matte Black / Polished Nickel
Lighting Technology
Incandescent
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7469
Zoro #
G103531828
UPC #
045923674693
Country of Origin
China

Dimensions

Height
14
Width
6.25
Depth
10

Details

Dimmable
Lamp Dependent
Finish
Matte Black / Polished Nickel
Lighting Technology
Incandescent
Standards
cETLus
Lamp Type
A19
Voltage
120
Lamp Included
No
Lamp Type - Fixtures
A19
Lamp Watts
60
For Use With
Indoor Lighting
Weight
3.43
Material
Steel

Description

The Tango 60-7469 wall light proves that simple style does not have to be boring. It features polished nickel accents on the backplate, cable cover and fixture arm, which gives the design some pop. The matte black metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to its look. The wall sconce is ideal for lighting your bathroom, entryway, mudroom, or hallway: The possibilities are endless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.