
Tango 1-Light Wall Sconce - Matte White with Burnished Brass
Mfr # 60/7468
Zoro # G903531837
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lamp Type - Fixtures
A19
Lamp Included
No
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7468
Zoro #
G903531837
UPC #
045923674686
Country of Origin
China
Dimensions
Height
14
Width
6.25
Depth
10
Details
Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lamp Type - Fixtures
A19
Lamp Included
No
Standards
cETLus
Lamp Type
A19
Lighting Technology
Incandescent
Lamp Watts
60
Voltage
120
Weight
3.43
Material
Steel
For Use With
Indoor Lighting
Description
The Tango 60-7468 wall light proves that simple style does not have to be boring. It features burnished brass accents on the backplate, cable cover, and fixture arm, which gives the design some pop. The matte white metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to its look. The wall sconce is ideal for lighting your bathroom, entryway, mudroom, hallway: The possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.