Zoro Homepage

Teagon 1-Light Wall Sconce Natural Brass Metal Shade

  • Mfr # 60/7757

  • Zoro # G609578921


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Lamp Watts
60W
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7757
Zoro #
G609578921
UPC #
045923677571
Country of Origin
China

Dimensions

Width
8 in
Depth
7.63 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Natural Brass
Lamp Watts
60W
Standards
cULus Listed
Material
Steel
Lamp Shape
A19
Light Direction
Up
Installation
Up or Down
Lamp Count
1
Location Rating
Damp
Style
Modern
Lamp Base
Medium

Description

The Teagon 60-7757 wall sconce is a modern-lighting fixture that adds a touch of superior style to any room. Featuring a natural brass finish on the base and matching metal shade, the sleek and contemporary look is accentuated with a clear glass column encompassing the length of the fixture. Providing a focused-light that is perfect for reading or creating a cozy atmosphere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.