Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Teller 2 Light Vanity Fixture Frosted Etched Glass Polished 60-4262

Teller 2 Light Vanity Fixture Frosted Etched Glass Polished (Discontinued)

  • Mfr # 60-4262
  • Zoro # G3388283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4262
Zoro #
G3388283
UPC #
-
Country of Origin
China

Dimensions

Height
9"
Width
13-1/2"

Details

Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Vanity
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Teller
Fixture Series
Teller

Description

Wall Fixture,2L,Vanity,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.