Zoro Homepage

Terrace 1-Light Wall Sconce Polished Nickel Crackle Glass

  • Mfr # 60/7747

  • Zoro # G809578998


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Standards
cULus Listed
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7747
Zoro #
G809578998
UPC #
045923677472
Country of Origin
China

Dimensions

Width
4.5 in
Depth
5.63 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Polished Nickel
Standards
cULus Listed
Lamp Watts
60W
Material
Steel, Glass
Location Rating
Damp
Lamp Count
1
Installation
Up or Down
Lamp Base
Medium
Light Direction
Up
Lamp Shape
A19
Lens Finish
Crackle
Style
Contemporary

Description

Sophisticated, with clean lines, the Terrace 60-7747 wall sconce is the ideal style for today's home dcor. The extended dual-length of the fixture body is accentuated with the polished nickel finish and the clear crackle glass adds sparkling illumination to the-light. This beautiful fixture is the perfect addition to a powder room or bathroom, bring your-lighting up-to-date with the Terrace wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.