Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teton 2-Light E26 Flush Mount, E26 60W, Natural Brass, Clear Beveled

  • Mfr # 60/7710

  • Zoro # G208455821


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Lamp Type
Medium
Voltage
120 V
Height
5.625"
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7710
Zoro #
G208455821
UPC #
045923677106
Country of Origin
China

Dimensions

Height
5.625"
Diameter
13"

Details

Mounting
Flush
Lamp Type
Medium
Voltage
120 V
Watts
60 W
Dimmable
Lamp Dependent
Finish
Natural Brass
Item
Flush
For Use With
Lighting
Lamp Included
2
Bulb Technology
Incandescent
Type
Contemporary
Housing Material
Steel
Standards
cULus, Rated for Damp Location

Description

The Teton 60-7710 flush mount is styled with contemporary elements and lustrous finishes. A beautiful natural brass finish adorns the fixture's body and socket cover, visible through clear beveled glass for a sleek silhouette. Pairing this fixture with a vintage filament bulb ups the style factor even further. Bring panache to your powder room or spruce up that entryway -- superb style for your home's illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.