Zoro Homepage

Teton 2-Light Vanity, E26 60W, Natural Brass, Clear Beveled

  • Mfr # 60/7712

  • Zoro # G908455800


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
4.375"
Width
22"
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7712
Zoro #
G908455800
UPC #
045923677120
Country of Origin
China

Dimensions

Height
4.375"
Width
22"

Details

Item
Wall
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
Style
Contemporary
Shade Type
Shade Material
Lamp Watts
60 W
Finish
Natural Brass
Standards
cULus, Rated for Damp Location
Lamp Included
2
Dimmable
Lamp Dependent
Glass Color
Clear Beveled
Bulb Technology
Incandescent

Description

The Teton 60-7712 two-light vanity light is styled with contemporary elements and lustrous finishes. A beautiful natural brass adorns the fixture's body and socket covers, illustrated through clear beveled glass for a sleek silhouette. Pairing this fixture with vintage filament bulbs takes the style factor even further. Bring panache to your powder room over the vanity -- superb style for your home's illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.