Zoro Homepage

Thompson 1-Light Wall Sconce - Burnished Brass Finish with White Linen Shade

  • Mfr # 60/6681

  • Zoro # G0467644


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
18.88 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Length
6.75 in
Housing Material
Brass / Linen / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6681
Zoro #
G0467644
UPC #
045923666810
Country of Origin
China

Dimensions

Height
18.88 in
Width
5 in
Length
6.75 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Burnished Brass / White
Item
Fixture, Sconce, Incandescent, 60W, 120V
Housing Material
Brass / Linen / Glass
Standards
cULus, Damp Location Listed
Bulb Technology
Incandescent
Lamp Included
No
Lamp Watts
60W
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
Type B
Collection
Thompson
Number of Bulbs
1
Lamp Base
Candelabra

Description

The Thompson 60-6681 glass stem 1 Light candelabra sconce is smartly finished with a square white linen shade. Supported by a burnished brass back drop, this luminaire is a new twist on a classic. Eye-catching and elegant, this wall sconce adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.