Zoro Homepage

Tofino - 1-Light - Large Lantern - Textured Black Finish with Clear Glass

  • Mfr # 60/6573

  • Zoro # G0488443


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus, Wet Location Rated
Lamp Type
T9
Power Requirement
60W
Bulb Technology
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6573
Zoro #
G0488443
UPC #
045923665738
Country of Origin
China

Details

Item
Fixture, Lantern, Incandescent, 60W, 120
Standards
cETLus, Wet Location Rated
Lamp Type
T9
Power Requirement
60W
Bulb Technology
Incandescent
Voltage
120V
Glass Finish
Clear
Dimmable
Lamp Dependent
Lamp Base
Medium
Bulb Included
No

Description

Fixture, Lantern, Incandescent, 60W, 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.