Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel

  • Mfr # TK417

  • Zoro # G3407229


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Number of Heads - Track Lighting
3
Lighting Technology
LED
Color Temperature
3000K
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK417
Zoro #
G3407229
UPC #
45923434174
Country of Origin
China

Dimensions

Depth
5-1/2 in
Length (In.)
3.63 in
Width (In.)
2.88 in
Height (In.)
2.88 in

Details

Number of Heads - Track Lighting
3
Lighting Technology
LED
Color Temperature
3000K
Lamp Voltage - Track Lighting Head
120V
Fixture Type
Indoor Lighting
Finish
Brushed Nickel
Includes
Four foot track
Material
Metal
Standards
cETLus - Listed, Dry Location
Rated Life
30000
Lamp Type
Integrated LED
CRI
90
Lumens
3060L
Dimmable
Yes-Dimmable

Description

LED Track Light Kit,3L,12W,Pinch Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.