Zoro Homepage

Trax 1 Module Wall Sconce Frosted Glass Hazel Bronze

  • Mfr # 62-122

  • Zoro # G3398600


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Height
20"
Width
7"
Lamp Type
Led
Mounting
Wall
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-122
Zoro #
G3398600
UPC #
45923321221
Country of Origin
China

Dimensions

Height
20"
Width
7"

Details

Housing Finish
Hazel Bronze
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
Rectangular LED 10W
Style
Contemporary
Collection
Trax
Fixture Series
Trax
Finish
Bronze

Description

Wall Fixture,1L,Frosted Glass Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.