Zoro Homepage

Tribeca 2-Light Vanity - Burnished Brass Finish with White Linen Shade

  • Mfr # 60/6717

  • Zoro # G0469482


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Height
11.63 in
Length
6 in
Housing Finish
Burnished Brass / White
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6717
Zoro #
G0469482
UPC #
045923667176
Country of Origin
China

Dimensions

Height
11.63 in
Length
6 in
Width
14 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Burnished Brass / White
Voltage
120V
Number of Lights
2
Collection Name
Tribeca
Lamp Watts
60W
Standards
cULus, Damp Location Listed
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Lamp Included
No
Housing Material
Brass / Linen
Includes
Mounting Hardware
Application
Indoor
Lamp Shape
Type B
Lamp Base
Candelabra

Description

Satco's 60-6717 Tribeca wall sconce features slender and squared double arms that support a hard cornered rectangular white linen shade, sculpted in design and emphasized by the rectangular back plate finished in burnished brass. Precision and grace in the new modern classic luminaire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.