Trilby 1 Light Wall Sconce Matte Black with Burnished Brass
- Mfr # 60/7391
- Zoro # G324964948
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Watts
60 W
Body Material
Steel
Slope Ceiling Adaptable
No
Lamp Base
Medium
Standards
cULus, Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/7391
- Zoro #
- G324964948
- UPC #
- 045923628979
- Country of Origin
- China
- Watts
- 60 W
- Body Material
- Steel
- Slope Ceiling Adaptable
- No
- Lamp Base
- Medium
- Standards
- cULus, Damp
- Damp/Wet Rating
- Damp
- Color
- Black
- Shade Finish
- Matte Black
- Finish
- Matte Black / Burnished Brass
- Bulb Shape
- A19
- Fixture Voltage
- 120 V
- Style
- Mid-Century Modern
- Application
- Lighting
- Number of Lamps
- 1
- Lamp Included
- No
Dimensions
- Width
- 7.38 in
- Assembled Depth
- 20.38 in
- Height
- 16 in
Description
The Trilby 60-7391 wall light features an adjustable swing arm and a versatile finish, perfect for a reading nook or office area. The half-bowl shade is matte black. The reflective interior lining is ideal for maximizing light output. With a burnished brass finish sure to complement your existing style, Trilby suits a variety of home decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.