Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trilby 2-Light Wall Sconce - Matte White with Burnished Brass

  • Mfr # 60/7394

  • Zoro # G003531829


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lamp Watts
60
Lamp Type - Fixtures
A19
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7394
Zoro #
G003531829
UPC #
45923629006
Country of Origin
China

Dimensions

Height
25.875
Width
37.375
Depth
20.375

Details

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lamp Watts
60
Lamp Type
A19
Lamp Type - Fixtures
A19
Voltage
120
Standards
cULus
Lamp Included
No
Lighting Technology
Incandescent
For Use With
Indoor Lighting
Material
Steel
Weight
7.76

Description

The Trilby 60-7394 wall light features an adjustable swing arm and a versatile finish and is perfect for a reading nook or office area. The half-bowl shades are matte white. The reflective interior lining is ideal for maximizing light output. With a burnished brass sure to complement your existing finishes, Trilby suits a variety of home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.