Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tucker LED Wall Sconce Aged Bronze

  • Mfr # 62-186

  • Zoro # G3398908


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
11-1/2"
Width
6"
Lamp Type
Led
Mounting
Wall
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-186
Zoro #
G3398908
UPC #
45923321863
Country of Origin
China

Dimensions

Height
11-1/2"
Width
6"

Details

Housing Finish
Aged Bronze
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
Rectangular LED 10W
Style
Contemporary
Fixture Series
Tucker
Collection
Tucker
Finish
Bronze

Description

Wall Fixture,1L,LED Sconce,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.