Zoro Homepage

Twist Lock Holder - Incandescent

  • Mfr # SF77-969

  • Zoro # G3405777


product price: $19.99
/ea

Key Features

Finish
White
Watts
150W
Housing Material
Glass
Width
5.5
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-969
Zoro #
G3405777
UPC #
45923779695
Country of Origin
China

Dimensions

Width
5.5
Height
5.5
Length
5.5
Dia. (In.)
5.5

Details

Finish
White
Watts
150W
Housing Material
Glass
Max. Wattage
150
Bulb Primary Application
Post
Bulb Technology
Incandescent

Description

Outdoor Post Fixture,1L,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.