Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Lock Holder - Incandescent - White Finish

  • Mfr # SF77-693

  • Zoro # G3405339


product price: $26.99
/ea

Key Features

Finish
White
Width
4
Length
4
Voltage
120V
Watts
150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-693
Zoro #
G3405339
UPC #
45923776939
Country of Origin
China

Dimensions

Width
4
Length
4
Height
4
Dia. (In.)
4

Details

Finish
White
Voltage
120V
Watts
150W
Housing Material
Plastic
Bulb Primary Application
Post
Bulb Technology
Incandescent
Max. Wattage
150

Description

Outdoor Post Fixture,1L,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.