Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valdora 1-Light Flush Mount 10 in. Polished Nickel White Opal Glass

  • Mfr # 60/7870

  • Zoro # G209578925


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Standards
cULus Listed
Glass Finish
White Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7870
Zoro #
G209578925
UPC #
045923678707
Country of Origin
China

Dimensions

Width
10.38 in

Details

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Polished Nickel
Standards
cULus Listed
Glass Finish
White Opal
Material
Steel, Glass
Light Direction
Down
Location Rating
Damp
Lamp Shape
A19
Lamp Base
Medium
Lamp Count
1
Style
Traditional

Description

Evoke a sense of tranquility with the Valdora 60-7870 small flush mount, which pays homage to classic, luminous illumination. A schoolhouse-inspired shade floats in a chic finish of polished nickel, perfectly complimenting the fixture base and white hue of the glass. Transform the rooms in your home with harmonious fixtures, paying homage to traditional style but designed for today's style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.