Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valdora 1-Light Pendant 14 in. Natural Brass White Opal Glass

  • Mfr # 60/7863

  • Zoro # G709578982


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Traditional
Material
Steel, Glass
Watts
60W
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7863
Zoro #
G709578982
UPC #
045923678639
Country of Origin
China

Dimensions

Width
14 in
Rod Length
36 in
Wire Length
144 in

Details

Voltage
120V
Style
Traditional
Finish
Natural Brass
Material
Steel, Glass
Watts
60W
Standards
cULus Listed
Dimmable
Lamp Dependent
Glass Finish
White Opal
Lamp Base
Medium
Sloped Ceiling Compatible
Yes
Location Rating
Damp
Lamp Count
1
Light Direction
Down
Lamp Shape
A19

Description

Evoke a sense of tranquility with the Valdora 60-7863 medium pendant, which pays homage to classic, luminous illumination. A schoolhouse-inspired shade floats in a rich finish of natural brass, perfectly complimenting the fixture base and white hue of the glass. Transform the rooms in your home with harmonious fixtures, paying homage to traditional style but designed for todays style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.