
Vale, 43 Inch LED Island Pendant, Matte Black, Silk Screened Acrylic Lens
Mfr # 62/2041
Zoro # G013335967
product price:Â $584.99
/ea
Free Shipping & Returns
Key Features
Length
43.5 in
Light Bulb Wattage
32W
Bulb Base Type
Integrated
Dimmable
Yes
Features
Sloped Ceiling Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/2041
Zoro #
G013335967
UPC #
45923620768
Country of Origin
China
Dimensions
Length
43.5 in
Width
4.75 in
Height
5.38 in
Details
Light Bulb Wattage
32W
Bulb Base Type
Integrated
Dimmable
Yes
Finish
Matte Black
Features
Sloped Ceiling Compatible
Application
Lighting
Color
Black
Standard
cETLus - Listed; FCC; Dry; RoHS
Style
Modern
Material
Steel
Voltage
120 to 277V
Includes
108 in. Wire
Lumens
2560L
CRI
90
Shade / Lens Finish
Silk Screened Acrylic Lens
Glass Finish
No Glass
Location Rating
Dry
Color Temp.
3000K
Average Life (Hours)
30000
Description
Elevate your living spaces with the Vale 62-2041 LED island light, a testament to the marriage of modern ingenuity and artistic finesse. The matte black finish adds a touch of elegance, while the innovative edge-lit silk screened acrylic infuses the space with a luminous allure. A refined addition to any space in need of a touch of modern sophistication, install over a kitchen island for a harmonious blend of artistry and glamour. Illuminate your home with Vale and bask in the radiant elegance of contemporary design.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.